Motion
US-LT50B-05

AIMCO
US-LT50B-05

Torque Control Air Screwdriver - Inline Handle Style, 1/4 in Inlet Size, 480 rpm Maximum Speed
MI ITEM #02613385
MFR #US-LT50B-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AIMCO
US-LT50B-05

Torque Control Air Screwdriver - Inline Handle Style, 1/4 in Inlet Size, 480 rpm Maximum Speed
MI ITEM #02613385
MFR #US-LT50B-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
US-LT50B-05 STRAIGHT SCREWDRIVER

Specifications

  • Inlet size
    1/4 in
  • Maximum Speed
    480 rpm
  • Air Pressure
    85 psi
  • Air Consumption
    17.5 cfm
  • Handle Style
    Inline
  • Variable Speed
    Variable Speed
  • Overall Length
    9.4 in
  • Tool Weight
    2.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text