Motion
NAO17X35X16

INA (SCHAEFFLER)
NAO17X35X16

Needle Roller Bearing - 17 mm Bore, 35 mm OD, 16 mm Width, Open
Mi Item #02613737
MFR #NAO17X35X16
Price$113.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO17X35X16

Needle Roller Bearing - 17 mm Bore, 35 mm OD, 16 mm Width, Open
Mi Item #02613737
MFR #NAO17X35X16

Mfr description
NAO17X35X16 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.29/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NAO17X35X16 Needle Roller Bearing features a 17 mm bore diameter, 35 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.21 lbs, making it ideal for compact machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    19000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4500 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Series
    NAO
  • UPC_NO
    4012801566902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)