Motion
5409 A

SKF
5409 A

Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C0
MI ITEM #02613964
MFR #5409 A
Your Price$829.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5409 A

Double Row Angular Contact Bearing - 45 mm Bore, 120 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C0
MI ITEM #02613964
MFR #5409 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$829.36/each(List $995.23)

Overview

Mfr description
5409 A DOUBLE ROW ANGULAR BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    25200 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Cage Material
    Bearing steel
  • Inner Ring Width
    54 mm
  • Element Material
    Bearing steel
  • Max Rpm
    5300 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Series
    54
  • Weight
    6.79 lbs
  • Manufacturer Upc Number
    7316576649493
  • UPC_NO
    7316576649493
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    5409 A DOUBLE ROW ANGULAR BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought