Motion
NA4906-RSR
Needle Roller Bearing - 30 mm Bore, 47 mm OD, 17 mm Width, Single Seal
Mi Item #02614584
MFR #NA4906-RSR
Price$169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 47 mm OD, 17 mm Width, Single Seal
Mi Item #02614584
MFR #NA4906-RSR

Mfr description
NA4906-RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.27 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Flanges
    No Flange
  • Long Description
    The NA4906-RSR Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 17 mm overall width, single seal closure type, and a weight of 0.27 lbs, making it ideal for sealed applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    5500 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4740 lbf
  • Radial Static Load Capacity
    6410 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802701647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)