Motion
6008-2Z/VA208

SKF
6008-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02614635
MFR #6008-2Z/VA208
Price$342.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6008-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02614635
MFR #6008-2Z/VA208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$342.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Cage Type
    Non-metallic
  • Closure Type
    Double Shielded
  • Description
    6008-2Z/VA208 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    This Radial/Deep Groove Ball Bearing has 40 mm bore diameter, double shielded closure, 68 mm outside diameter, and 15 mm overall width for reliable radial use.
  • Manufacturer Catalog Number
    6008-2Z/VA208
  • Max Rpm
    80 rpm
  • Operating Temperature Range
    -240 to +660 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    2470 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571659954

Overview

Mfr description
6008-2Z/VA208 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought