Motion
6024
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 24 V, 2500 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02614665
MFR #6024
Price$586.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 24 V, 2500 rpm rpm, TENV (Totally Enclosed Non-Ventilated)
Mi Item #02614665
MFR #6024

Mfr description
6024 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.34/each

Specifications

Dimensions

  • Weight
    5.1 lbs

Details

  • Base RPM
    2500 rpm
  • Current
    5.5 A
  • DC Armature Voltage
    24 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Torque
    50 in-oz
  • Insulation Class
    F
  • Manufacturer Catalog
  • Maximum Speed
    2500 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/8 hp
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Optional Accessories
    34R | 42A | 42R | and 48R motors and gearmotors [model 0984] | Die cast metric terminal box kit with terminal block for 33A | 34R | 42A | 42R | and 48R motors and gearmotors [model 1984] | L-Bracket Kit for 30R and 33A motors | 30R-D | 22B-D | 22B-Z | 24A-D | 24A-Z | and 33A-Z gearmotors [model 5968] | IP-44 kit for 33A motors [model 0977] | Large die cast terminal box kit for 34R | 42R | 48R | 42R-FX | 33A | 42A stock motors and gearmotors [model 0986]
  • Output RPM
    2500 rpm
  • Radial Load Capacity
    55 lbs
  • Series
    33A
  • Standards Met
    CE, CSA, UL
  • Supply Voltage
    24 V
  • Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)