Motion
31306 J2/QDF

SKF
31306 J2/QDF

Tapered Roller Double-Row Bearing - 30 mm Bore, 72 mm OD, 38 mm Cone Width, 41.5 mm Cup Width
Mi Item #02614914
MFR #31306 J2/QDF
Price$1,184.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31306 J2/QDF

Tapered Roller Double-Row Bearing - 30 mm Bore, 72 mm OD, 38 mm Cone Width, 41.5 mm Cup Width
Mi Item #02614914
MFR #31306 J2/QDF

Mfr description
31306/DF REPLACES 31306 J2/QDF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.79/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    72 mm
  • Overall Width
    41.50 mm
  • Weight
    1.88 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577448125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)