Motion
EX500-Q001
EX500-Q001
MI ITEM #02614981
MFR #EX500-Q001
List Price$169.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EX500-Q001
MI ITEM #02614981
MFR #EX500-Q001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$169.85/each for your price

Overview

Mfr description
EX500-Q001 SI UNIT

Specifications

  • Part Type
    Serial Interface Unit
  • Wiring Type
    Circular Connector
  • Number Of Stations
  • Valve Electric Connector Type
    Plug-in
  • Number Of Pins
    9
  • Maximum Input Current
    100 mA
  • Manufacturer Product Page
  • Number Of Outputs
    16
  • Standards Met
    CE, CSA/UL
  • Overall Length
    80.3 mm
  • Overall Width
    28.2 mm
  • Overall Height
    60 mm
  • Mounting Type
    Direct

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought