Motion
5650 OLP
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02614994
MFR #5650 OLP
Price$600.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02614994
MFR #5650 OLP

Mfr description
5650 OLP 3/8" 50' HOSE REEL
  • Similar to the Series 4000 and 5000 except it handles hose lengths up to 50’
  • Reels are all-steel construction and compact for applications with critical space requirements
  • Standard low-pressure hose for air or water service only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Weight
    37.50 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/4 NPT - Female
  • UPC_NO
    699567000167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)