Specifications
Details
- ColorOrange
- MaterialVinyl
- Noise Reduction Rating Nrr27 dB
- Package Quantity1
- Plug ShapeBell
- Product LineQB100
- SeriesQB1(R)HYG
- Series CompatibilityQB1HYG
- Standards MetANSI S3.19-1974
- TypeBanded Replacement Plug
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)