Motion
16X26 CR DR HE30 3/8 HBG LAG

DODGE
16X26 CR DR HE30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #02615205
MFR #16X26 CR DR HE30 3/8 HBG LAG
Your Price$2,178.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X26 CR DR HE30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 16 in Dia., 26 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #02615205
MFR #16X26 CR DR HE30 3/8 HBG LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,178.40/each(List $2,614.08)

Overview

Mfr description
16X26 CR DR HE30 3/8 HBG LAG 207207
  • Standard stock drum pulley assembly
  • Meets and/or exceeds CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (lbs per inch of belt width)/131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Lagging Type
    Herringbone
  • Hub Type
    HE
  • Hub Number
    HE30
  • UPC_NO
    782475548118
  • Weight
    135.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text