Motion
CJS1408
0.8750 in ID, 1.0000 in OD, 0.5000 in Length, PTFE Material
MI ITEM #02615250
MFR #CJS1408
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8750 in ID, 1.0000 in OD, 0.5000 in Length, PTFE Material
MI ITEM #02615250
MFR #CJS1408

Mfr description
CJS1408 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum P Value
    10000 psi
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.5000 in
  • Overall Thickness
    0.0625 in
  • Recommended Shaft Size
    0.8750 in
  • Thickness
    0.0620 in
  • Weight
    0.022 lbs

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Split Type;Zinc Plated
  • Backing Material
    Carbon Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Split Seam Steel Backed
  • Description
    Series CJS Split Seam Steel Backed Bearing, 0.875 in Bore, 0.500 in Length
  • Finish Coating
    Zinc Plated
  • Material
    Steel Backed PTFE
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 350 °F
  • Outside Diameter Tolerance
    0 9995/10.0050 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CJS
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Journal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)