Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1102000

Vest-style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Yellow Color, Universal Size, 420 lb Weight Capacity
Mi Item #02615398
MFR #1102000

Mfr description
1102000 SZ UNIV, DELTA VEST STYLE
  • Keepers hold your unused snap-hooks and help reduce trip hazards
  • Revolver™ vertical torso adjuster for simple and fast adjustment that eliminates loose ends and locks into place
  • Water repellent Repel™ webbing reduces the attraction of mold and dirt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    420 lb
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Leg Padding
  • Standards Met
    ANSI A10.32-2004, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, CSA 259.10, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    840779000012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)