Motion
76B-L
Endura® Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Cotton, Color White
MI ITEM #02615610
MFR #76B-L
Price$9.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Endura® Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Cotton, Color White
MI ITEM #02615610
MFR #76B-L

Mfr description
76BL LARGE ENDURO GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Cotton Lined, Bandtop Cuff
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Construction, Lumber, Metal Fabrication, General Maintenance, General Purpose, Material Handling, Parts Handling
  • Back Material
    Cotton, Nylon
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Cotton Lined, Moisture Wicking Lining
  • Construction Description
    Fitter Style
  • Cuff Type
    Band Top
  • Description
    Fitter style gloves with loose fit and grain leather for comfort and all-day wear
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    76

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)