Motion
AS-30W
AirSoft Corded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
MI ITEM #02615704
MFR #AS-30W
Price$2.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AirSoft Corded Ear Plugs, 27dB Rated, Reusable Flanged Shape, PK 50
MI ITEM #02615704
MFR #AS-30W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.82/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    White
  • Cord Color
    White
  • Cord Material
    Nylon
  • Insertion Method
    Push-In Stem
  • Noise Reduction Rating Nrr
    27 dB
  • Package Quantity
    50
  • Plug Color
    Blue
  • Plug Material
    Vinyl
  • Plug Shape
    Flanged
  • Product Line
    AirSoft
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • UPC_NO
    033552000402

Overview

Mfr description
AS30W BOXED & CORDED EAR PLUGS
  • Advanced air pocket design features internal noise-blocking fins
  • Four-flange profile creates better seal in the ear canal
  • Less pressure in the ear canal eliminates that “plugged up” feeling
  • Rounded flanges, tapered shape fits better in the ear canal
  • Firm stem facilitates easy insertion and removal
  • Outstanding noise-blocking protection—highest attenuation in multiple-use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought