Motion
MM2110FC 250-320T MTR MNT 12 O'CLOCK

FALK
MM2110FC 250-320T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 2110F Reducer Size, 250T to 320T Frame, 20 in Overall Width
MI ITEM #02615727
MFR #MM2110FC 250-320T MTR MNT 12 O'CLOCK
List Price$4,930.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM2110FC 250-320T MTR MNT 12 O'CLOCK

Speed Reducer Complete Motor Mount - 2110F Reducer Size, 250T to 320T Frame, 20 in Overall Width
MI ITEM #02615727
MFR #MM2110FC 250-320T MTR MNT 12 O'CLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,930.70/each for your price

Overview

Mfr description
MM2110FC 250-320T MTR MNT 12 O'CLOCK

Specifications

  • Mount Component Type
    Complete Motor Mount
  • Manufacturer Reducer Size
    2110F
  • NEMA Frame Sizes
    250T to 320T
  • Motor Base To Output Center
    18.52 to 22.12 in
  • Mounting Configuration
    Side, Top
  • Motor Base Overall Width
    20 in
  • UPC_NO
    782934016363
  • Weight
    352.00 lbs
  • Product Type
    Speed Reducer Motor Mounts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text