Motion
20C5E-20RMP

GATES RUBBER CO
20C5E-20RMP

Hose End - Steel Material, 1-1/8 in Hose ID, Male
Mi Item #02615766
MFR #20C5E-20RMP
Price$104.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5E-20RMP

Hose End - Steel Material, 1-1/8 in Hose ID, Male
Mi Item #02615766
MFR #20C5E-20RMP

Mfr description
20C5E-20RMP 7236-00885
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.54/each

Specifications

Dimensions

  • Dash Size
    20
  • End Size/Type
    1-1/4 MP
  • Hose Cut-Off Factor
    1.8000 in, 45.70 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1-1/8 in
  • Inside Diameter
    1.1300 in, 28.60 mm
  • Length
    2.9200 in
  • Thread Size
    1-1/4-11-1/2
  • Thread Size 1
    1 1/4-11 1/2
  • Weight
    0.80 lbs
  • Width
    1.7500 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5E
  • Manufacturer Upc Number
    072053169010
  • Material
    Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053169010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)