Motion
08B402
Grinding Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 15300 rpm
Mi Item #02615857
MFR #08B402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 15300 rpm
Mi Item #02615857
MFR #08B402

Mfr description
08B402
  • Fast and free cutting; Hold their cutting edge longer beyond compare; For use on: Cast Iron, Steel; Cleaning; Shaping; These 1/8” wheels set new standards for performance in combined depressed center wheels (for portable angle grinders). They are specially reinforced to withstand the stress in off-hand cutting operations. Whether cutting, grooving, notching or light grinding, these wheels are guaranteed to give you the longest wheel life, fastest material removal and maximum safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/8 in
  • Weight
    0.13 lb
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Specially Reinforced To Withstand The Stress In Off-Hand Cutting Operations, Ultra Resistant Cutting Edge To Provide Longer Life
  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    GrindingWheel
  • For Use With
    Grinding Wheel
  • Form Type
    Disc
  • Grade
    A-24 COMBO
  • Grit Number
    24
  • Manufacturer Stock Number
    08B402
  • Manufacturer Upc Number
    662980141533
  • Material
    Aluminum Oxide
  • Max Rpm
    15300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • Tool Comp
    Portable Angle Grinders
  • UPC_NO
    662980141533
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)