Overview
Mfr description
D4A1116N SWITCH
- Double seal on the head, a complete gasket cover, and other features ensure a better seal (meets UL NEMA 3, 4, 4X, 6P, 12, 13)
- Wide standard operating temperature range: −40°C to +100°C (standard type)
- Models with fluoro-rubber available for greater resistance to chemicals
- Block mounting method also reduces downtime for maintenance
- DPDT, double-break models available for complex operations
- Approved by UL, CSA, and CCC (Chinese standard)
- Manufacturer: Omron
Specifications
- Product TypeLimit Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data