Motion
EE2801TFX2

LIFT-ALL
EE2801TFX2

1" X 2' E/E 2-PLY W/ 7" FLAT EYES TUFF-EDGE POLYES
Mi Item #02616739
MFR #EE2801TFX2
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE2801TFX2

1" X 2' E/E 2-PLY W/ 7" FLAT EYES TUFF-EDGE POLYES
Mi Item #02616739
MFR #EE2801TFX2

Mfr description
EE2-801TFX2 2PLY 1"X2' TUFF-EDGE SLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Width
    1.0000 in

Details

  • Choker Capacity
    2500 lb
  • Material
    Tuff-Edge Polyester
  • Vertical Capacity 90
    3200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)