Motion
ARBY5000-00-P-2-X2

SMC CORP OF AMERICA
ARBY5000-00-P-2-X2

INTERFACE REGULATOR
MI ITEM #02616911
MFR #ARBY5000-00-P-2-X2
List Price$93.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBY5000-00-P-2-X2

INTERFACE REGULATOR
MI ITEM #02616911
MFR #ARBY5000-00-P-2-X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.22/each for your price

Overview

Mfr description
ARBY5000-00-P-2-X2 INTERFACE REGULATOR

Specifications

  • Piping Type
    Modular
  • Country of Origin
    JP
  • Operating Temperature Range
    23 To 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    217 psi
  • Port Size
    3/4 NPT
  • Fluid Comp
    Air
  • Set Pressure Range
    7.30 to 123 psi
  • Thread Standard
    NPT
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought