Motion
5414 A

SKF
5414 A

Double Row Angular Contact Bearing - 70 mm Bore, 180 mm OD, 3.1250 in Width, Open, 30 ° Contact Angle, C0
Mi Item #02617029
MFR #5414 A
Price$2,236.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
5414 A

Double Row Angular Contact Bearing - 70 mm Bore, 180 mm OD, 3.1250 in Width, Open, 30 ° Contact Angle, C0
Mi Item #02617029
MFR #5414 A

Mfr description
5414-A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.81/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    79.38 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    3.1250 in
  • Precision Rating
    Not Rated
  • Weight
    21.71 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    5414-A BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576649592
  • Max Rpm
    3400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44800 lbf
  • Radial Static Load Capacity
    35100 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    54
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)