Specifications
Details
- Ball Retainer MaterialPolyamide
- Bore TypeStraight
- Closure TypeDouble Sealed
- Internal ClearanceC3
- Number Of Rows2
- Product TypeSelf-Aligning Ball Bearings
- Series2200
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
2205 E2RS1TN9 C3 BEARING