Motion
HA 217

SKF
HA 217

Adapter Sleeve - 2.9375 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
MI ITEM #02617031
MFR #HA 217
Price$372.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 217

Adapter Sleeve - 2.9375 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
MI ITEM #02617031
MFR #HA 217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.54/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Lock Nut Outside Diameter
    4.3307 in
  • Overall Length  
    50 mm
  • Overall Width
    50 mm
  • Thread Size  
    M85x2
  • Weight
    2.15 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577108418

Overview

Mfr description
HA217 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text