Motion
NAS5014ZZNR
Yoke Roller Bearing - 70 mm Bore
Mi Item #02617036
MFR #NAS5014ZZNR
Price$700.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 70 mm Bore
Mi Item #02617036
MFR #NAS5014ZZNR

Mfr description
NAS-5014-ZZNR BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$700.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    110 mm
  • Overall Width
    54 mm

Details

  • Dynamic Load Capacity
    179000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAS5014ZZNR
  • Max Rpm
    1300 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAS
  • Static Load Capacity
    308000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)