Motion
NAS5018ZZNR
Yoke Roller Bearing - 90 mm Bore
MI ITEM #02617037
MFR #NAS5018ZZNR
Your Price$1,156.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 90 mm Bore
MI ITEM #02617037
MFR #NAS5018ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,156.41/each(List $1,387.69)

Overview

Mfr description
NAS-5018-ZZNR BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    67 mm
  • Outside Diameter
    140 mm
  • Max Rpm
    1100 rpm
  • Static Load Capacity
    540000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    305000 N
  • Manufacturer Catalog Number
    NAS5018ZZNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text