Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationGeneral Purpose
- Coating CoverageUncoated
- ColorWhite
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialCotton, Polyester
- Lining SeamsSeamless Lining
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Product LineEco Knit
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
Overview
Mfr description
11RKI/L REVERSIBLE STRING KNIT GLOVE-L