Motion
N103A/9
Short Neoprene Chemical Resistant Gloves - Size Large/9, Neoprene, Beaded Cuff, 14 in Length
Mi Item #02617087
MFR #N103A/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Neoprene Chemical Resistant Gloves - Size Large/9, Neoprene, Beaded Cuff, 14 in Length
Mi Item #02617087
MFR #N103A/9

Mfr description
N103A/9 NEOPRENE ISOLATOR GLOVE,10ML-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large, 9
  • Length  
    14 in
  • Thickness
    10 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Neoprene
  • Product Line
    Short Neoprene
  • Prop 65
    Yes
  • Standards Met
    21 CFR, EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)