Motion
Y254A/7
Short Isolator Hypalon Chemical Resistant Gloves - Size Small/7, Hypalon, Beaded Cuff, 14 in Length, White
Mi Item #02617094
MFR #Y254A/7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Isolator Hypalon Chemical Resistant Gloves - Size Small/7, Hypalon, Beaded Cuff, 14 in Length, White
Mi Item #02617094
MFR #Y254A/7

Mfr description
Y254A/7 HYPALON ISOLATOR GLOVE,25ML-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small, 7
  • Length  
    14 in
  • Thickness
    25 mil

Details

  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Hypalon
  • Product Line
    Short Isolator Hypalon
  • Prop 65
    Yes
  • Standards Met
    EN 374.2003, EN 374.2003 AKL, EN 388 4111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)