Specifications
Dimensions
- Glove SizeM or Size 8
- Length14 in
- Thickness15 mil, 0.38 mm
Details
- ApplicationGlovebox Glove
- Coating Outer Shell MaterialCSM
- ColorWhite
- Cuff TypeBeaded
- Hand TypeAmbidextrous
- Liner ColorWhite
- MaterialHypalon
- Material TypeCSM
- Product LineShort Isolator Hypalon
- Protection TypeChemical
- Standards MetEN 374.2003 AKL, EN 374.2003, EN 388 4111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)