Motion
Y254A/9
CSM? Isolator Glove, 25 mil, 14'' length, Ambidextrous. Available in sizes 7, 8, 9, 10. Subject to rack run.
Mi Item #02617096
MFR #Y254A/9
Price$281.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSM? Isolator Glove, 25 mil, 14'' length, Ambidextrous. Available in sizes 7, 8, 9, 10. Subject to rack run.
Mi Item #02617096
MFR #Y254A/9

Mfr description
Y254A/9 HYPALON ISOLATOR GLOVE,25ML-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.56/pr

Specifications

Dimensions

  • Glove Size
    9, Large
  • Length  
    14 in
  • Thickness
    25 mil

Details

  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Hypalon
  • Product Line
    Short Isolator Hypalon
  • Standards Met
    EN 374.2003 AKL, EN 374.2003, EN 388 4111
  • UPC_NO
    821812453705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)