Motion
T525/M
GLOVES VINYL DISPOSABLE M
MI ITEM #02617098
MFR #T525/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOVES VINYL DISPOSABLE M
MI ITEM #02617098
MFR #T525/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T525/M VINYL GLOVES-M 100/BOX

Specifications

  • Glove Size
    Medium
  • Material
    Vinyl
  • Surface Finish
    Smooth
  • Powder Style
    Powdered
  • Product Line
    "Viny Task"
  • Thickness
    4.3 mil
  • Color
    Natural
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    FDA 21 CFR, USDA
  • UPC_NO
    821812650562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text