Motion
T425PF/L
Sensi Task Disposable Glove - L Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, Natural Color
MI ITEM #02617101
MFR #T425PF/L
Price$28.41/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sensi Task Disposable Glove - L Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, Natural Color
MI ITEM #02617101
MFR #T425PF/L

Mfr description
T425PF/L RUBBER GLOVES-L 100/BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/bx

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    L
  • Length  
    23 cm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5.1 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    T425PF/L
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "Sensi Task"
  • Product Types
    Glove
  • Standards Met
    ASTM D3578, EN374-1, EN420, EN455-1 & 2, FDA 21 CFR, USDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    821812691640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)