Motion
T425PF/M
Sensi Task Disposable Glove - M Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, White Color
MI ITEM #02617102
MFR #T425PF/M
Price$28.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sensi Task Disposable Glove - M Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, White Color
MI ITEM #02617102
MFR #T425PF/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.69/bx

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    23 cm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5.1 mil

Details

  • Application
    Agricultural, Chemical, Food Service, Manufacturing, Municipal Service, Transportation, Utilities
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Rolled
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    T425PF/M
  • Material
    Latex
  • Package Quantity
    100
  • Powder Style
    Powder-Free
  • Product Line
    "Sensi Task"
  • Product Types
    Glove
  • Standards Met
    AQL EN374 1.5, FDA 21 CFR, USDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    821812691664

Overview

Mfr description
T425PF/M RUBBER GLOVES-M 100/BOX
  • Multi-Dip Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought