Motion
T425PF/S
Disposable Gloves, Powder Free, White, M, 100 PK
MI ITEM #02617103
MFR #T425PF/S
List Price$28.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves, Powder Free, White, M, 100 PK
MI ITEM #02617103
MFR #T425PF/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.69/bx for your price

Overview

Mfr description
T425PF/S RUBBER GLOVES-S 100/BOX
  • Multi-Dip Construction

Specifications

  • Glove Size
    S
  • Material
    Latex
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Product Line
    "Sensi Task"
  • Thickness
    5.1 mil
  • Color
    White
  • Length
  • Application
    Agricultural, Chemical, Food Service, Manufacturing, Municipal Service, Transportation, Utilities
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Rolled
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    AQL EN374 1.5, FDA 21 CFR, USDA
  • Package Quantity
    100
  • UPC_NO
    821812691688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text