Motion
T425PF/XL
Sensi Task Disposable Gloves - X-Large Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, Natural Color
MI ITEM #02617104
MFR #T425PF/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sensi Task Disposable Gloves - X-Large Size, Latex, Smooth Surface, Powder-Free, 5.1 mil Thick, Natural Color
MI ITEM #02617104
MFR #T425PF/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T425PF/XL RUBBER GLOVES-XL 100/BOX

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Product Line
    "Sensi Task"
  • Thickness
    5.1 mil
  • Color
    Natural
  • Length
  • Application
    Food Processing, Medical/Exam Grade
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    ASTM D3578, EN374-1, EN420, EN455-1 & 2, FDA 21 CFR, USDA
  • UPC_NO
    821812691701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought