Motion
SV1E-10-3-0-24DU
Modular Controls (Eaton) Screw-in Solenoid Valve - Solenoid Actuation, 3 Way 2 Position Action, 6 gpm Max Flow, Screw-in Cartridge
Mi Item #02617106
MFR #SV1E-10-3-0-24DU
Price$508.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-in Solenoid Valve - Solenoid Actuation, 3 Way 2 Position Action, 6 gpm Max Flow, Screw-in Cartridge
Mi Item #02617106
MFR #SV1E-10-3-0-24DU

Mfr description
SV1E-10-3-0-24DU SOLENOID VALVE
  • Hydraulic performance specifications for explosion-proof valves are the same as the base valve
  • Approvals: UL File AU2206, Component—Industrial truck accessory, battery powered
  • CSA: Both for general-purpose and hazardous locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.87/each

Specifications

Dimensions

  • Overall Height
    4.5000 in, 114.30 mm
  • Overall Length
    2.1200 in, 53.85 mm
  • Overall Width
    53.9 mm

Details

  • Action
    3 Way 2 Position
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-167444
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Seal Material
    Nitrile
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)