Motion
11RK/XL
EcoKnit General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02617133
MFR #11RK/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EcoKnit General Purpose Work Gloves - X-Large Size, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02617133
MFR #11RK/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11RKI/XL REVERS. STRING KNIT GLOVE-XL

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Product Line
    Eco Knit
  • Description Keyword
    Unlined
  • UPC_NO
    821812748139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text