Motion
N103A/10
Short Neoprene Chemical Resistant Gloves - Size X-Large/10, Neoprene, Beaded Cuff, 14 in Length
MI ITEM #02617157
MFR #N103A/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Neoprene Chemical Resistant Gloves - Size X-Large/10, Neoprene, Beaded Cuff, 14 in Length
MI ITEM #02617157
MFR #N103A/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large, 10
  • Length  
    14 in
  • Thickness
    10 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Neoprene
  • Product Line
    Short Neoprene
  • Prop 65
    Yes
  • Standards Met
    21 CFR, EN 374.2003, EN 374.2003 ABL, EN 388 3101, FDA, USDA

Overview

Mfr description
N103A/10 NEO. ISOLATOR GLOVE,10ML-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought