Motion
1050GL CTR PLATE ONLY

FALK
1050GL CTR PLATE ONLY

Gear Coupling Component - Coupling Size: 1050, Series: GL20-1/2
Mi Item #02617198
MFR #1050GL CTR PLATE ONLY
Price$1,955.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050GL CTR PLATE ONLY

Gear Coupling Component - Coupling Size: 1050, Series: GL20-1/2
Mi Item #02617198
MFR #1050GL CTR PLATE ONLY

Mfr description
1050GL CTR PLATE ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,955.06/each

Specifications

Dimensions

  • Coupling Size
    1050
  • Coupling Size Code
    1050
  • Weight
    10.16 lbs

Details

  • Component Type
    Center Plates
  • Coupling Component
    Center Plates
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    10013653
  • Product Type
    Gear Coupling Components
  • Series
    GL20-1/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)