Motion
R433029133

AVENTICS
R433029133

PPT PowerMaster Air Cylinder - 5.0000 in Bore, 6.0000 in Stroke, 1.0000 in Rod, 3/4-16 Male Thread, Single Rod, Trunnion (Rod), MT1 Mount, Cushion Both Ends, 1/2 NPT Ports
Mi Item #02617209
MFR #R433029133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029133

PPT PowerMaster Air Cylinder - 5.0000 in Bore, 6.0000 in Stroke, 1.0000 in Rod, 3/4-16 Male Thread, Single Rod, Trunnion (Rod), MT1 Mount, Cushion Both Ends, 1/2 NPT Ports
Mi Item #02617209
MFR #R433029133

Mfr description
R433029133 CYL, 5 MT1-PP 1R W/3/4-16M
  • Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
  • Standards – Meets or exceeds all J. I. C. and NFPA requirements
  • Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Port Size
    1/2 NPT
  • Rod - Thread Size
    3/4-16 Male Thread
  • Rod Size
    1.0000 in
  • Stroke
    6.000 in

Details

  • Cap Cushion Seal
    R433015594 Buna
  • Cushion Type
    Cushion Both Ends
  • Cushion Valve Assembly
    R433016568 Buna, R433074773 Viton
  • Cylinder Lube Grease
    R431001590
  • Cylinder Type
    NFPA
  • Head Cushion Seal
    R433023150 Buna
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Mounting Type
    MT1, Trunnion (Rod)
  • Piston Action
    Double-Acting
  • Piston And Tube Seal Kit
    R433024022 Buna, R433024027 Viton
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Bearing Kit
    R433023510 Buna, R433014756 Viton
  • Rod Clevis
    R433012603 Steel
  • Rod Eye
    R433012611 Steel
  • Rod Gender
    Male
  • Rod Seal Kit
    R433014984 Buna, R433023941 Viton
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    PowerMaster PPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)