Motion
02-170772
PRV12-12-S-0-50 PRESSURE REDUCING
MI ITEM #02617255
MFR #02-170772
List Price$133.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRV12-12-S-0-50 PRESSURE REDUCING
MI ITEM #02617255
MFR #02-170772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.47/each for your price

Overview

Mfr description
PRV12-12-S-0-50 PRESSURE REDUCING
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    114 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    350 bar
  • Housing Material
    Steel
  • Overall Width
    1.25 in
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Buna-N
  • Overall Height
    1.25 in
  • Overall Length
    5.53 in
  • Adjustment Type
    Screw
  • Cavity
    C-12-3
  • Factory Set Pressure
    185 bar
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    Standard
  • Minimum Working Pressure
    20 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-170772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text