Motion
4.01.18 S 03 BN4

HYDAC CORP
4.01.18 S 03 BN4

Hydraulic Suction Filter Element - Suction, Cartridge, Fiberglass, 3 micron
MI ITEM #02617273
MFR #4.01.18 S 03 BN4
Price$505.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.01.18 S 03 BN4

Hydraulic Suction Filter Element - Suction, Cartridge, Fiberglass, 3 micron
MI ITEM #02617273
MFR #4.01.18 S 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$505.48/each

Specifications

Dimensions

  • Element Size
    4.01.18
  • Height
    9.1000 in,231.14 mm
  • Inside Diameter
    1.7240 in,43.80 mm
  • Length
    9.1000 in,230.40 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Overall Diameter
    3.7000 in,95 mm
  • Overall Length
    18 in
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Suction
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 6400
  • Valve Bypass Cracking Pressure
    0.2 bar,3 psi

Overview

Mfr description
4.01.18 S 03 BN4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought