Motion
AHX 2314 G

SKF
AHX 2314 G

Withdrawal Sleeve - 68 mm Length, 1:12 Taper
Mi Item #02617500
MFR #AHX 2314 G
Price$455.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2314 G

Withdrawal Sleeve - 68 mm Length, 1:12 Taper
Mi Item #02617500
MFR #AHX 2314 G

Mfr description
AHX2314GX65MM SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$455.81/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Overall Length  
    68 mm
  • Thread Size  
    M75x2 mm
  • Weight
    0.94 lbs

Details

  • Compatible Bearing Number
    22314
  • Hydraulic Nut Number
    HMV 15 E
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB13
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316570733334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)