Motion
SPF4S0.25T61

Lincoln Motors
SPF4S0.25T61

Leeson General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02617587
MFR #SPF4S0.25T61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SPF4S0.25T61

Leeson General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02617587
MFR #SPF4S0.25T61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4 1800 LM24929 230/460
  • Standard, EPAct efficient ratings
  • Inverter-rated; Continuous duty
  • Class B insulation systems – 42, 48 and 56 frames
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Dynamically balanced rotors
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards; UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    48
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    1.3/0.65 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    62 %
  • KVA Code
    M
  • kW
    0.19 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 48
  • Motor Length Less Shaft
    5.00 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Features
    Standard, EPAct efficient ratings Inverter-rated, Continuous duty Class B insulation systems – 42, 48 and 56 frames Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications Dynamically balanced rotors Dynamically balanced rotors Torques exceed NEMA performance standards, UL recognized and CSA certified
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    14 lbs
  • Manufacturer Upc Number
    691720020517
  • Manufacturer Product Page
  • Technical Specifications
    0.25 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 48 Frame, TEFC
  • Spec Sheet
    0.25 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 48 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text