Overview
Mfr description
GR180K GREASE
- Calcium sulfonate-thickened grease
- Unsurpassed resistance to water washout
- Superior protection against rust and corrosion, including salt spray
- Excellent high-temperature properties
- Formulated with high VI parafinic mineral oil, resulting in better oxidation stability than Black Magic™ formulated with low VI naphthenic base oil
- Operating temperature: -40°F to 400°F
- Applications: Steel mills, paper mills, aluminum mills, foundries, cement plants, power generation, off-road applications, mineral processing, offshore rigs and marine applications
- Cartridges are a minimum order of ten to a box
Specifications
- UPC_NO053893977102
- Weight120.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data