Motion
GR181D

TIMKEN
GR181D

Mill Grease - NLGI No. 1.5 - 1.5 NLGI Grade, 396.8 lbs Size, Drum Container, Beige Color, Water Resistant
Mi Item #02617730
MFR #GR181D
Price$6,412.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR181D

Mill Grease - NLGI No. 1.5 - 1.5 NLGI Grade, 396.8 lbs Size, Drum Container, Beige Color, Water Resistant
Mi Item #02617730
MFR #GR181D

Mfr description
GR181D GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,412.70/each

Specifications

Dimensions

  • Container Size
    396.8 lbs
  • NLGI Grade
    1.5
  • Weight
    400.00 lbs

Details

  • Application
    Bearings
  • Color
    Beige
  • Container Type
    Drum
  • Dropping Point
    536 °F
  • Flash Point
    270 °C
  • Manufacturer Upc Number
    053893934235
  • Max Operating Temperature
    400 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -40 °F
  • UPC_NO
    053893934235
  • Water Resistance
    Water Resistant
  • Water Washout
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)