Motion
GR182K

TIMKEN
GR182K

Mill Grease - NLGI No. 2 - Mill Grease, 2 NLGI Grade, 121.3 lbs Size, Keg Container, Beige Color, Water Resistant
Mi Item #02617734
MFR #GR182K
Price$1,816.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR182K

Mill Grease - NLGI No. 2 - Mill Grease, 2 NLGI Grade, 121.3 lbs Size, Keg Container, Beige Color, Water Resistant
Mi Item #02617734
MFR #GR182K

Mfr description
GR182K GREASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,816.88/each

Specifications

Dimensions

  • Container Size
    121.3 lbs
  • NLGI Grade
    2
  • Weight
    120.00 lbs

Details

  • Application
    Bearings
  • Color
    Beige
  • Container Type
    Keg
  • Dropping Point
    536 °F
  • Flash Point
    271 °C
  • Manufacturer Upc Number
    053893972008
  • Max Operating Temperature
    400 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -10 °F
  • Type
    Mill Grease
  • UPC_NO
    053893972008
  • Water Resistance
    Water Resistant
  • Water Washout
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)