Motion
GR217D

TIMKEN
GR217D

Premium All Purpose Indusctrial LC-2 Grease - Lithium Complex Composition, 2 NLGI Grade, 396.8 lbs Size, Drum Container, Amber Color
Mi Item #02617738
MFR #GR217D
Price$8,333.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR217D

Premium All Purpose Indusctrial LC-2 Grease - Lithium Complex Composition, 2 NLGI Grade, 396.8 lbs Size, Drum Container, Amber Color
Mi Item #02617738
MFR #GR217D

Mfr description
GR217D GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,333.83/each

Specifications

Dimensions

  • Container Size
    396.8 lbs
  • NLGI Grade
    2
  • Weight
    400.00 lbs

Details

  • Application
    Bearings
  • Certification
    GC-LB
  • Color
    Amber
  • Composition
    Lithium Complex
  • Container Type
    Drum
  • Dropping Point
    280 °C
  • Flash Point
    235 °C
  • Lubricant Type
    All Purpose
  • Manufacturer Upc Number
    053893972022
  • Max Operating Temperature
    300 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -40 °F
  • UPC_NO
    053893972022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)