Motion
GR217T

TIMKEN
GR217T

Premium All Purpose Indusctrial LC-2 Grease - All Purpose, Lithium Complex Composition, 2 NLGI Grade, 1 lb Size, Tub Container, Amber Color
Mi Item #02617743
MFR #GR217T
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR217T

Premium All Purpose Indusctrial LC-2 Grease - All Purpose, Lithium Complex Composition, 2 NLGI Grade, 1 lb Size, Tub Container, Amber Color
Mi Item #02617743
MFR #GR217T

Mfr description
GR217T GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Container Size
    1 lb
  • NLGI Grade
    2
  • Weight
    1.16 lbs

Details

  • Application
    Bearings
  • Certification
    GC-LB
  • Color
    Amber
  • Composition
    Lithium Complex
  • Container Type
    Tub
  • Dropping Point
    280 °C
  • Flash Point
    235 °C
  • Manufacturer Upc Number
    053893972053
  • Max Operating Temperature
    300 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -40 °F
  • Type
    All Purpose
  • UPC_NO
    053893972053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)